Shop All Sanding Belts
Mirka
Sanding Belt, 4" W, 24" L, 150 Grit, Hiolit X
Mfr # 57-4-24-150T
Zoro # G1691118
product price: $25.99
/pk 10, $2.60/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4"
- Length 24"
- Grit 150
- Series Hiolit X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # 57-4-24-150T
- Zoro # G1691118
- UPC # 842028013187
- Country of Origin Finland
- Category Sanding Belts
Dimensions
Width | 4" |
Length | 24" |
Details
Item | Sanding Belt |
Grit | 150 |
Series | Hiolit X |
Description
Sanding Belt,4 In.x24 In.,P150,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Crimped Radial Wire Brush, 2-1/2in, Coarse (76421)
- 3M Rubber Slotted Expander Whl, 3-2/5inx3in 5/8in ArborHole, 1/pk (28349)
- NORTON ABRASIVES Grinding Wheel, T1, 12x1-1/2x3, AO, 46G, Med (66253263144)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, Alu, T1, 4-1/2x3/64x7/8 (11U042)
- MIRKA Sanding Belt, 3" W, 21" L, 120 Grit, Abranet (AB-3-21-120T)
- MIRKA Sanding Belt, 3" W, 21" L, 120 Grit, Hiolit X (57-3-21-120T)
- MIRKA Sanding Belt, 3" W, 21" L, 150 Grit, Abranet (AB-3-21-150T)
- MIRKA Jepuflex Antistatic 6" X 75' Grip P150 (44-625-150)
- MIRKA Mirka MA57.3.21.120 3 x 21 in. Hiolet X-wt Belt 120G; Maroon (MA57.3.21.120)
- MIRKA Sanding Belt, 4" W, 24" L, 50 Grit, Hiolit X (57-4-24-050T)
- SMITHS 0.5 W, 12 L, Brown (50947)
- Mirka Sanding Belts