Shop All Sanding Belts
Mirka
Sanding Belt, 4" W, 24" L, 120 Grit, Abranet
Mfr # AB-4-24-120T
Zoro # G1693592
original price:
$35.38
10% off
new price: $31.69
/pk 10, $3.17/ea
Sold in multiples of 12 for $380.28
$380.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4"
- Length 24"
- Grit 120
- Series Abranet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # AB-4-24-120T
- Zoro # G1693592
- UPC # 842028088918
- Country of Origin Finland
- Category Sanding Belts
Dimensions
Width | 4" |
Length | 24" |
Details
Item | Net,Abrasive Belt,4x24",P120,PK10 |
Grit | 120 |
Series | Abranet |
Description
Net,Abrasive Belt,4x24 In.,P120,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PADS AND ABRASIVES 6 Inch Dia 6 Vacuum Holes Hook & Loop Sander Pad Replaces Ridgid/Ryobi 305189001 (RSP49)
- 3M Abrasive Cut-Off Wheel, 100 Grit, 6" dia. (87469)
- NORTON ABRASIVES SAND DISC 5"" FN180G 50PK (7660768324)
- DREMEL 3/16In Grinding Stone, PK2 (454)
- MIRKA Sanding Belt, 3" W, 21" L, 100 Grit, Abranet (AB-3-21-100T)
- MIRKA 37 x 75 in. 120 Grit Hiolit XO Cloth Backed Wide Belt, Maroon (MA37X75 120)
- MIRKA Jepuflex Antistatic 3" X 75' Grip P120 (44-325-120)
- MIRKA Sanding Belt, 3" W, 21" L, 120 Grit, Hiolit X (57-3-21-120T)
- MIRKA Sanding Belt, 3" W, 21" L, 120 Grit, Abranet (AB-3-21-120T)
- MIRKA Sanding Belt, 3" W, 21" L, 100 Grit, Hiolit X (57-3-21-100T)
- DIABLO Assorted Belt Pack, 3"x24", PK3 (DCB324ASTS03G)
- Mirka Sanding Belts