Shop All Sanding Belts
Mirka
Sanding Belt, 4" W, 24" L, 100 Grit, Hiolit X
Mfr # 57-4-24-100T
Zoro # G1691352
product price: $25.89
/pk 10, $2.59/ea
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4"
- Length 24"
- Grit 100
- Series Hiolit X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # 57-4-24-100T
- Zoro # G1691352
- UPC # 842028013163
- Country of Origin Finland
- Category Sanding Belts
Dimensions
Width | 4" |
Length | 24" |
Details
Item | Sanding Belt |
Grit | 100 |
Series | Hiolit X |
Description
Sanding Belt,4 In.x24 In.,P100,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES 24" Zirconia Alumina Cloth PSA Disc, 36 Grit (30570ZA)
- ALC Corn Cob, Abrasive, 50 lb. (40125)
- FINISH 1ST PSA Abrasive Roll, 60 ft., 220 G (8521035)
- NORTON ABRASIVES Single Grit Sharpening Stone, A/O, Medium (61463685615)
- MIRKA Sanding Belt, 4" W, 24" L, 60 Grit, Hiolit X (57-4-24-060T)
- MIRKA Sanding Belt, 3" W, 24" L, 120 Grit, Hiolit X (57-3-24-120T)
- MIRKA Sanding Belt, 4" W, 24" L, 80 Grit, Hiolit X (57-4-24-080T)
- MIRKA Sanding Belt, 2-1/2" W, 14" L, 100 Grit, Hiolit X (57-2.5-14-100T)
- MIRKA Jepuflex Antistatic 6" X 75' Grip P180 (44-625-180)
- MIRKA Jepuflex Antistatic 6" X 75' Grip P60 (44-625-060)
- SCOTCH-BRITE Sanding Belt, 3 1/2 in W, 15 1/2 in L, Non-Woven, Aluminum Oxide, Very Fine, SC-BS, Blue (7000028436)
- Mirka Sanding Belts