Shop All Sanding Belts
Mirka
Sanding Belt, 4" W, 24" L, 100 Grit, Abranet
Mfr # AB-4-24-100T
Zoro # G1693671
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4"
- Length 24"
- Grit 100
- Series Abranet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mirka
- MFR # AB-4-24-100T
- Zoro # G1693671
- UPC # 842028088901
- Country of Origin Finland
- Category Sanding Belts
Dimensions
Width | 4" |
Length | 24" |
Details
Item | Sanding Belt |
Grit | 100 |
Series | Abranet |
Description
Net,Abrasive Belt,4 In.,x24 In.,P100,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON CO Sandppr Drywl 100G 4-3/16X11In (04746)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T29, A3, Reg, 40G (39422)
- FLEX-HONE TOOL BC20018 FLEX-HONE, 2.000" (50.8mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC20018)
- ALC Steel Nozzle Black, 20 cfm, Siphon, /16" (40052)
- MIRKA Sanding Belt, 4" W, 24" L, 50 Grit, Hiolit X (57-4-24-050T)
- MIRKA Sanding Belt, 3" W, 21" L, 120 Grit, Abranet (AB-3-21-120T)
- MIRKA Sanding Belt, 3" W, 18" L, 120 Grit, Hiolit X (57-3-18-120T)
- MIRKA Jepuflex Antistatic 3" X 75' Grip P120 (44-325-120)
- MIRKA Sanding Belt, 3" W, 18" L, 60 Grit, Hiolit X (57-3-18-060T)
- MIRKA Sanding Belt, 3" W, 21" L, 60 Grit, Hiolit X (57-3-21-060T)
- 3M Cloth Belt 361F, 37inx60 in P180 XF-weig (361F)
- Mirka Sanding Belts