Shop All Sanding Belts
Mirka
Sanding Belt, 3" W, 24" L, 80 Grit, Hiolit X
Mfr # 57-3-24-080T
Zoro # G1690993
product price: $22.85
/pk 10, $2.29/ea
$22.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3"
- Length 24"
- Grit 80
- Series Hiolit X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # 57-3-24-080T
- Zoro # G1690993
- UPC # 842028013088
- Country of Origin Finland
- Category Sanding Belts
Dimensions
Width | 3" |
Length | 24" |
Details
Item | Sanding Belt |
Grit | 80 |
Series | Hiolit X |
Description
Sanding Belt,3 In.x24 In.,P80,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO CR-2 Standard Tapered Type Mandrel for Cartridge Roll (CR-2)
- ZORO SELECT Abrasive Cut-Off Wheel, Wheel Type 1 (66252850586)
- MIRKA PSA, Finishing Disc, 1.25", P2500, PK100 (SR-301-7A)
- VSM VSM 8" Diameter HOOK AND LOOP Sanding Disc, Ceramic, 80G, F-Weight, PK 12 (349552)
- MIRKA Mirka MA57.3.21.120 3 x 21 in. Hiolet X-wt Belt 120G; Maroon (MA57.3.21.120)
- MIRKA Jepuflex Antistatic 6" X 75' Grip P60 (44-625-060)
- MIRKA Jepuflex Antistatic 6" X 75' Grip P180 (44-625-180)
- MIRKA Jepuflex Antistatic 6" X 75' Grip P100 (44-625-100)
- MIRKA Mirka MA3X21 120 3 x 21 in. Abranet Max Belt - 120 Grit (MA3X21 120)
- MIRKA Sanding Belt, 3" W, 24" L, 40 Grit, Hiolit X (57-3-24-040T)
- VSM Ceramic Abrasive Belt, 60G, Y-Wei, PK10 (316465)
- Mirka Sanding Belts