Shop All Sanding Belts
Mirka
Sanding Belt, 3" W, 24" L, 60 Grit, Hiolit X
Mfr # 57-3-24-060T
Zoro # G1690917
product price: $19.99
/pk 10, $2.00/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3"
- Length 24"
- Grit 60
- Series Hiolit X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # 57-3-24-060T
- Zoro # G1690917
- UPC # 842028013071
- Country of Origin Finland
- Category Sanding Belts
Dimensions
Width | 3" |
Length | 24" |
Details
Item | Sanding Belt |
Grit | 60 |
Series | Hiolit X |
Description
Sanding Belt,3 In.x24 In.,P60,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Stringer Bead Wheel Brush Knot 5"x1/4" (13K514)
- NORTON ABRASIVES CutOff Wheel, 23A601-PB25, 7"x.035"x1-1/4" (66252938701)
- PFERD 1/2" Dia. Hand Tube Brush - Nylon Fill, 3" Brush Part (89580)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 1 in Thick, 7/8 in Arbor Hole Size, Ceramic (66623303783)
- MIRKA Jepuflex Antistatic 6" X 75' Grip P150 (44-625-150)
- MIRKA Sanding Belt, 4" W, 24" L, 50 Grit, Hiolit X (57-4-24-050T)
- MIRKA Sanding Belt, 2-1/2" W, 14" L, 150 Grit, Abranet (AB-2.5-14-150T)
- MIRKA Sanding Belt, 4" W, 24" L, 80 Grit, Hiolit X (57-4-24-080T)
- MIRKA Jepuflex Antistatic 6" X 75' Grip P60 (44-625-060)
- MIRKA Jepuflex Antistatic 6" X 75' Grip P180 (44-625-180)
- GATOR GRIT Gator 19 in. L X 8 in. W Aluminum Oxide Sanding Belt 60 Grit Coarse 1 pc (6242)
- Mirka Sanding Belts