Shop All Sanding Belts
Mirka
Sanding Belt, 3" W, 24" L, 180 Grit, Abranet
Mfr # AB-3-24-180T
Zoro # G1693522
product price: $23.79
/pk 10, $2.38/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3"
- Length 24"
- Grit 180
- Series Abranet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # AB-3-24-180T
- Zoro # G1693522
- UPC # 842028089632
- Country of Origin Finland
- Category Sanding Belts
Dimensions
Width | 3" |
Length | 24" |
Details
Item | Sanding Belt |
Grit | 180 |
Series | Abranet |
Description
Net,Abrasive Belt,3 In.,x24 In.,P180,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 7" x 5/8"-11 60g type 29 HP flap disc (DW8329)
- VSM Abrasive Belt, 180 Grit, SC, 52 x 103", PK2, Coated, 52" W, 103" L, 180 Grit, Very Fine, CK721X, Black (105256)
- SCOTCH-BRITE Bristle Disc, 4.5 In Dia, 3/4 In Trim, 120G (61500139037)
- 3M CUBITRON Sanding Belt, Coated, Ceramic, 150 Grit, 970DZ (970DZ)
- MIRKA Sanding Belt, 3" W, 21" L, 80 Grit, Abranet (AB-3-21-080T)
- MIRKA Jepuflex Antistatic 6" X 75' Grip P80 (44-625-080)
- MIRKA Sanding Belt, 3" W, 24" L, 120 Grit, Hiolit X (57-3-24-120T)
- MIRKA Jepuflex Antistatic 3" X 75' Grip P40 (44-325-040)
- MIRKA Sanding Belt, 3" W, 18" L, 120 Grit, Hiolit X (57-3-18-120T)
- MIRKA Sanding Belt, 2-1/2" W, 14" L, 80 Grit, Abranet (AB-2.5-14-080T)
- PFERD Sanding Belt, 1/4" W, 24" L, Surface Conditioning, Aluminum Oxide, Medium, Polivlies (43554)
- Mirka Sanding Belts