Shop All Sanding Belts
Mirka
Sanding Belt, 3" W, 24" L, 120 Grit, Hiolit X
Mfr # 57-3-24-120T
Zoro # G1691090
product price: $18.89
/pk 10, $1.89/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3"
- Length 24"
- Grit 120
- Series Hiolit X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # 57-3-24-120T
- Zoro # G1691090
- UPC # 842028013101
- Country of Origin Finland
- Category Sanding Belts
Dimensions
Width | 3" |
Length | 24" |
Details
Item | Sanding Belt |
Grit | 120 |
Series | Hiolit X |
Description
Sanding Belt,3 In.x24 In.,P120,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO CutOff Wheel, T1, A24N, 14"X1/8"X20mm (616140000)
- PFERD 8" Crimped Wire Wheel - Medium Face - .014 CS Wire, 2" Keyed A.H. POP (81128P)
- ZORO SELECT Fiber Disc, 5", 7/8" Hole Mount, Brown, PK25 (78072775461)
- ZORO SELECT Carbide Bur, Ball Shape, 1/8 In, 1/4 Shank (310-002083C)
- MIRKA Sanding Belt, 3" W, 18" L, 120 Grit, Hiolit X (57-3-18-120T)
- MIRKA Jepuflex Antistatic 6" X 75' Grip P100 (44-625-100)
- MIRKA Sanding Belt, 3" W, 21" L, 50 Grit, Hiolit X (57-3-21-050T)
- MIRKA Jepuflex Antistatic 3" X 75' Grip P40 (44-325-040)
- MIRKA Sanding Belt, 3" W, 18" L, 60 Grit, Hiolit X (57-3-18-060T)
- MIRKA Sanding Belt, 3" W, 18" L, 80 Grit, Abranet (AB-3-18-080T)
- DYNABRADE Belt, 60G, 3/4"X18" (79035)
- Mirka Sanding Belts