Shop All Sanding Belts
Mirka
Sanding Belt, 3" W, 21" L, 80 Grit, Abranet
Mfr # AB-3-21-080T
Zoro # G1693443
Sold in multiples of 15 for $359.85
$359.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3"
- Length 21"
- Grit 80
- Series Abranet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mirka
- MFR # AB-3-21-080T
- Zoro # G1693443
- UPC # 842028088819
- Country of Origin Finland
- Category Sanding Belts
Dimensions
Width | 3" |
Length | 21" |
Details
Item | Net,Abrasive Belt,3x21",P80,PK10 |
Grit | 80 |
Series | Abranet |
Description
Net,Abrasive Belt,3x21 In.,P80,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT Cut-Off & Grinding Wheel, 27, 7" Dia, 1/8" Thick, 5/8"-11 Arbor Hole Size, Zirconia Alumina (22634)
- MAKITA GRINDING WHEEL 6"X1/4"X7/8" 36G (MPA-95978)
- PFERD 1-1/2" Shop Roll - Resin/Resin Light Duty - 50 Yard Roll - Aluminum Oxide - 60 Grit (47152)
- ZORO SELECT Carbide Bur, Inverted Cone, 1/8 (19D929)
- MIRKA Sanding Belt, 3" W, 24" L, 100 Grit, Hiolit X (57-3-24-100T)
- MIRKA Sanding Belt, 3" W, 18" L, 100 Grit, Hiolit X (57-3-18-100T)
- MIRKA Sanding Belt, 4" W, 24" L, 80 Grit, Hiolit X (57-4-24-080T)
- MIRKA Sanding Belt, 3" W, 24" L, 80 Grit, Hiolit X (57-3-24-080T)
- MIRKA Mirka MA57.3.24.080 3 x 24 in. Hiolet X-wt Belt 80G; Maroon (MA57.3.24.080)
- MIRKA Sanding Belt, 3" W, 21" L, 100 Grit, Abranet (AB-3-21-100T)
- ARC ABRASIVES Belt Sc Poly 3/4 X 20-1/2 80, 3/4" W, 20-1/2" L, 80 Grit (725192506)
- Mirka Sanding Belts