Shop All Sanding Belts
Mirka
Sanding Belt, 3" W, 21" L, 60 Grit, Hiolit X
Mfr # 57-3-21-060T
Zoro # G1691197
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3"
- Length 21"
- Grit 60
- Series Hiolit X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mirka
- MFR # 57-3-21-060T
- Zoro # G1691197
- UPC # 842028013002
- Country of Origin Finland
- Category Sanding Belts
Dimensions
Width | 3" |
Length | 21" |
Details
Item | Sanding Belt |
Grit | 60 |
Series | Hiolit X |
Description
Sanding Belt,3 In.x21 In.,P60,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE LockingDisc, 3"dia., 50G (92042)
- NORTON ABRASIVES Steel Wool 0 Fine 12Pk (07660768115)
- ALC Window Underlay, Pk5 (11699)
- 3M CUBITRON Flap Disc, T27, 4-1/2in. x 5/8-11, 40 (7100058067)
- MIRKA Sanding Belt, 4" W, 24" L, 80 Grit, Hiolit X (57-4-24-080T)
- MIRKA Sanding Belt, 2-1/2" W, 14" L, 80 Grit, Abranet (AB-2.5-14-080T)
- MIRKA Jepuflex Antistatic 3" X 75' Grip P40 (44-325-040)
- MIRKA Mirka MA57.3.21.120 3 x 21 in. Hiolet X-wt Belt 120G; Maroon (MA57.3.21.120)
- MIRKA Sanding Belt, 2-1/2" W, 14" L, 120 Grit, Abranet (AB-2.5-14-120T)
- MIRKA Sanding Belt, 4" W, 24" L, 100 Grit, Hiolit X (57-4-24-100T)
- DYNABRADE Belt, 80G, 3/4"X18" (79127)
- Mirka Sanding Belts