Shop All Sanding Belts
Mirka
Sanding Belt, 3" W, 21" L, 50 Grit, Hiolit X
Mfr # 57-3-21-050T
Zoro # G1691020
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3"
- Length 21"
- Grit 50
- Series Hiolit X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mirka
- MFR # 57-3-21-050T
- Zoro # G1691020
- UPC # 842028012999
- Country of Origin Finland
- Category Sanding Belts
Dimensions
Width | 3" |
Length | 21" |
Details
Item | Sanding Belt |
Grit | 50 |
Series | Hiolit X |
Description
Sanding Belt,3 In.x21 In.,P50,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 7" x 1/8" x 7/8" Ceramic Abrasive (DWA8924)
- 3M Slotted Expanding Drum, 2x1in, 12000 RPM (77720)
- HTI 5" HOOK AND LOOP Backing Plate (VP-5T)
- DEWALT High-Performance Cutting and Notching Wheels (DW8750)
- MIRKA Sanding Belt, 3" W, 24" L, 80 Grit, Hiolit X (57-3-24-080T)
- MIRKA Sanding Belt, 2-1/2" W, 14" L, 180 Grit, Abranet (AB-2.5-14-180T)
- MIRKA Hiolit Xo 4X24" P40 T-Joint (57-4-24-040T)
- MIRKA Mirka MA57.3.21.120 3 x 21 in. Hiolet X-wt Belt 120G; Maroon (MA57.3.21.120)
- MIRKA Sanding Belt, 3" W, 21" L, 100 Grit, Abranet (AB-3-21-100T)
- MIRKA Sanding Belt, 3" W, 21" L, 150 Grit, Abranet (AB-3-21-150T)
- NORTON CO 4X24 Belt Handy Pack 120 2Pk 2233 (3308988)
- Mirka Sanding Belts