Shop All Sanding Belts
Mirka
Sanding Belt, 3" W, 21" L, 40 Grit, Hiolit X
Mfr # 57-3-21-040T
Zoro # G1691160
product price: $12.29
/pk 5, $2.46/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3"
- Length 21"
- Grit 40
- Series Hiolit X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # 57-3-21-040T
- Zoro # G1691160
- UPC # 842028012982
- Country of Origin Finland
- Category Sanding Belts
Dimensions
Width | 3" |
Length | 21" |
Details
Item | Sanding Belt |
Grit | 40 |
Series | Hiolit X |
Description
Sanding Belt,3 In.x21 In.,P40,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Interleaved Flap Wheel, 4-1/8 In, 60Grit (623486000)
- FORNEY Cut-Off Wheel, Metal, Type 1, 4 in x 1/16 in x 3/8 in (71844)
- MIRKA Gold 6" Grip 37H P100 (23-6MH-100)
- 3M CUBITRON 5 in x 7/8 in, Die 500P, Fiber Sanding Disc (7100011522)
- MIRKA Sanding Belt, 2-1/2" W, 14" L, 120 Grit, Abranet (AB-2.5-14-120T)
- MIRKA Sanding Belt, 3" W, 21" L, 120 Grit, Abranet (AB-3-21-120T)
- MIRKA Sanding Belt, 3" W, 18" L, 100 Grit, Hiolit X (57-3-18-100T)
- MIRKA Sanding Belt, 3" W, 21" L, 100 Grit, Hiolit X (57-3-21-100T)
- MIRKA Jepuflex Antistatic 3" X 75' Grip P120 (44-325-120)
- MIRKA Jepuflex Antistatic 3" X 75' Grip P40 (44-325-040)
- 3M Sanding Belt, Coated, Ceramic, 120 Grit, Not Applicable, 767F, Maroon (767F)
- Mirka Sanding Belts