Shop All Sanding Belts
Mirka
Sanding Belt, 3" W, 21" L, 150 Grit, Abranet
Mfr # AB-3-21-150T
Zoro # G1693498
product price: $26.29
/pk 10, $2.63/ea
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3"
- Length 21"
- Grit 150
- Series Abranet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # AB-3-21-150T
- Zoro # G1693498
- UPC # 842028088840
- Country of Origin Finland
- Category Sanding Belts
Dimensions
Width | 3" |
Length | 21" |
Details
Item | Sanding Belt |
Grit | 150 |
Series | Abranet |
Description
Net,Abrasive Belt,3x21 In.,P150,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Alum Grinding Wheel, 4-1/2x1/4in, Type 27 (75550)
- SUPERIOR ABRASIVES Flap Wheel Mtd, 1.5x1x1/4, A/O, Grit 60 (A009973)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.25 in Thick, Zirconia Alumina (08P460)
- SUPERIOR PADS AND ABRASIVES 6 Inch Dia 6 Dust Holes with 5/16 Inch-24 Threaded Shaft Hook & Loop Replaces Porter Cable 18002 (RSP38)
- MIRKA Sanding Belt, 2-1/2" W, 14" L, 180 Grit, Abranet (AB-2.5-14-180T)
- MIRKA Hiolit Xo 4X24" P40 T-Joint (57-4-24-040T)
- MIRKA Sanding Belt, 3" W, 21" L, 100 Grit, Hiolit X (57-3-21-100T)
- MIRKA Sanding Belt, 4" W, 24" L, 120 Grit, Abranet (AB-4-24-120T)
- MIRKA Sanding Belt, 3" W, 24" L, 60 Grit, Hiolit X (57-3-24-060T)
- MIRKA Sanding Belt, 3" W, 21" L, 120 Grit, Abranet (AB-3-21-120T)
- ALI GATOR 3X24 AO BELT 40, 5PK (3158)
- Mirka Sanding Belts