Shop All Sanding Belts
Mirka
Sanding Belt, 3" W, 21" L, 120 Grit, Abranet
Mfr # AB-3-21-120T
Zoro # G1693470
product price: $24.15
/pk 10, $2.42/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3"
- Length 21"
- Grit 120
- Series Abranet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # AB-3-21-120T
- Zoro # G1693470
- UPC # 842028084545
- Country of Origin Finland
- Category Sanding Belts
Dimensions
Width | 3" |
Length | 21" |
Details
Item | Sanding Belt |
Grit | 120 |
Series | Abranet |
Description
Net,Abrasive Belt,3x21 In.,P120,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Cutting Wheel, T1, A60TZ, 6"X0.040"X5/8" (655338000)
- 3M CUBITRON Fiber Sanding Disc, 7 In, 60 G, PK25 (7000028198)
- SHAVIV Deburring Replacement Blade, B 10P (151-29015)
- 3M CUBITRON Flap Disc, Type 29, 4-1/2" dia., 80 Grit (7100104615)
- MIRKA Sanding Belt, 3" W, 24" L, 120 Grit, Hiolit X (57-3-24-120T)
- MIRKA Sanding Belt, 3" W, 18" L, 120 Grit, Hiolit X (57-3-18-120T)
- MIRKA Jepuflex Antistatic 3" X 75' Grip P100 (44-325-100)
- MIRKA Sanding Belt, 3" W, 21" L, 50 Grit, Hiolit X (57-3-21-050T)
- MIRKA Sanding Belt, 4" W, 24" L, 120 Grit, Hiolit X (57-4-24-120T)
- MIRKA Sanding Belt, 4" W, 24" L, 80 Grit, Hiolit X (57-4-24-080T)
- WALTER SURFACE TECHNOLOGIES Cloth Drum Belt, 3-1/2x15-1/2x5", 3-1/2" W, 15-1/2" L, 40 Grit (07F364)
- Mirka Sanding Belts