Shop All Sanding Belts
Mirka
Sanding Belt, 3" W, 21" L, 100 Grit, Hiolit X
Mfr # 57-3-21-100T
Zoro # G1691151
product price: $16.15
/pk 10, $1.61/ea
Sold in multiples of 20 for $323.00
$323.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3"
- Length 21"
- Grit 100
- Series Hiolit X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # 57-3-21-100T
- Zoro # G1691151
- UPC # 842028013026
- Country of Origin Finland
- Category Sanding Belts
Dimensions
Width | 3" |
Length | 21" |
Details
Item | Sanding Belt,3"x21",P100,PK10 |
Grit | 100 |
Series | Hiolit X |
Description
Sanding Belt,3 In.x21 In.,P100,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Grinding Cone, 2-3/4 in. Dia, 16 Grit, ZA (66253344383)
- PFERD 1-3/16" x 3/8" Mounted Flap Wheel - 1/8" Shank - Aluminum Oxide - 80 Grit (45014)
- WEILER 4-1/2" Tiger DiscFlap Disc, Conical (TY29), 80Z, 5/8"-11 UNC (50520)
- NORTON ABRASIVES Griddle Brick (61463687870)
- MIRKA Jepuflex Antistatic 3" X 75' Grip P120 (44-325-120)
- MIRKA Mirka MA3X21 120 3 x 21 in. Abranet Max Belt - 120 Grit (MA3X21 120)
- MIRKA Sanding Belt, 3" W, 18" L, 80 Grit, Abranet (AB-3-18-080T)
- MIRKA Sanding Belt, 4" W, 24" L, 120 Grit, Hiolit X (57-4-24-120T)
- MIRKA Jepuflex Antistatic 6" X 75' Grip P180 (44-625-180)
- MIRKA Sanding Belt, 4" W, 24" L, 100 Grit, Abranet (AB-4-24-100T)
- ARC ABRASIVES Belt Ao/X Gp 3/8 X 13 100, 3/8" W, 13" L, Aluminum Oxide, 100 Grit, AO/X GP (70061)
- Mirka Sanding Belts