Shop All Sanding Belts
Mirka
Sanding Belt, 3" W, 21" L, 100 Grit, Abranet
Mfr # AB-3-21-100T
Zoro # G1693452
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3"
- Length 21"
- Grit 100
- Series Abranet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mirka
- MFR # AB-3-21-100T
- Zoro # G1693452
- UPC # 842028088833
- Country of Origin Finland
- Category Sanding Belts
Dimensions
Width | 3" |
Length | 21" |
Details
Item | Sanding Belt |
Grit | 100 |
Series | Abranet |
Description
Net,Abrasive Belt,3x21 In.,P100,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 1-3/8 x 1in, 36G (61463624399)
- MERIT Sanding Belt, 3 in W, 24 in L, Non-Woven, Aluminum Oxide, 150 Grit, Fine, Merit Surface Prep (08834194037)
- 3M 3M 55560 Stikit Paper Disc Roll 236U - 6" x NH P80 C-Weight, 100 Disc Roll (7000119551)
- MERIT Cartridge Roll, 3/4" dia, 1" L (08834180459)
- MIRKA Mirka MA57.3.24.080 3 x 24 in. Hiolet X-wt Belt 80G; Maroon (MA57.3.24.080)
- MIRKA Sanding Belt, 4" W, 24" L, 120 Grit, Abranet (AB-4-24-120T)
- MIRKA Jepuflex Antistatic 3" X 75' Grip P150 (44-325-150)
- MIRKA Mirka MA3X21 120 3 x 21 in. Abranet Max Belt - 120 Grit (MA3X21 120)
- MIRKA Sanding Belt, 4" W, 24" L, 60 Grit, Hiolit X (57-4-24-060T)
- MIRKA Jepuflex Antistatic 6" X 75' Grip P120 (44-625-120)
- NORTON ABRASIVES Sanding Belt, 2 in W, 60 in L, Non-Woven, Aluminum Oxide, 80 Grit, Medium, Rapid Prep, Brown (66623333416)
- Mirka Sanding Belts