Shop All Sanding Belts
Mirka
Sanding Belt, 3" W, 18" L, 80 Grit, Hiolit X
Mfr # 57-3-18-080T
Zoro # G1691127
product price: $21.89
/pk 10, $2.19/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3"
- Length 18"
- Grit 80
- Series Hiolit X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # 57-3-18-080T
- Zoro # G1691127
- UPC # 842028036797
- Country of Origin Finland
- Category Sanding Belts
Dimensions
Width | 3" |
Length | 18" |
Details
Item | Sanding Belt |
Grit | 80 |
Series | Hiolit X |
Description
Sanding Belt,3 In.x18 In.,P80,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Cloth Sheet, 9" x 11", Aluminum Oxide (66261180006)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.020" dia., Wire Dia.: 0.02 in (66254442936)
- PFERD 6" Diameter PSA Disc - Zirconia Alumina - 80 Grit (47574)
- NORTON ABRASIVES Cartridge Roll, 1/2" dia, 1 1/2" L (66261194495)
- MIRKA Sanding Belt, 3" W, 24" L, 100 Grit, Hiolit X (57-3-24-100T)
- MIRKA Jepuflex Antistatic 3" X 75' Grip P80 (44-325-080)
- MIRKA Jepuflex Antistatic 6" X 75' Grip P120 (44-625-120)
- MIRKA Jepuflex Antistatic 6" X 75' Grip P180 (44-625-180)
- MIRKA Sanding Belt, 2-1/2" W, 14" L, 150 Grit, Abranet (AB-2.5-14-150T)
- MIRKA Sanding Belt, 3" W, 18" L, 120 Grit, Hiolit X (57-3-18-120T)
- ALI 7020GA GATOR 3X21 AO BELT ASSORT, 5PK (7020)
- Mirka Sanding Belts