Shop All Sanding Belts
Mirka
Sanding Belt, 3" W, 18" L, 80 Grit, Abranet
Mfr # AB-3-18-080T
Zoro # G1693437
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3"
- Length 18"
- Grit 80
- Series Abranet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mirka
- MFR # AB-3-18-080T
- Zoro # G1693437
- UPC # 842028088789
- Country of Origin Finland
- Category Sanding Belts
Dimensions
Width | 3" |
Length | 18" |
Details
Item | Sanding Belt |
Grit | 80 |
Series | Abranet |
Description
Net,Abrasive Belt,3 In.,x18 In.,P80,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Flap Disc, Type 29, 4-1/2" dia., 60 Grit (7100104921)
- COMPONENT HARDWARE Tuff Brake Die Protection Film 4" W x .0 (Q80-4000)
- WEILER 3" Crimped Wire Cup Brush .014" Steel Fill 3/8"-24 UNF Nut (13243)
- WALTER SURFACE TECHNOLOGIES Finishing Felt Cup Disc, 5"x1/2"x5/8" (07T505)
- MIRKA Hiolit Xo 4X24" P40 T-Joint (57-4-24-040T)
- MIRKA Mirka MA57.3.21.120 3 x 21 in. Hiolet X-wt Belt 120G; Maroon (MA57.3.21.120)
- MIRKA Jepuflex Antistatic 3" X 75' Grip P120 (44-325-120)
- MIRKA Sanding Belt, 3" W, 24" L, 80 Grit, Hiolit X (57-3-24-080T)
- MIRKA Mirka MA57.3.24.080 3 x 24 in. Hiolet X-wt Belt 80G; Maroon (MA57.3.24.080)
- MIRKA Sanding Belt, 3" W, 18" L, 80 Grit, Hiolit X (57-3-18-080T)
- 3M Cloth Belt 577F, 37inx75 in 80 YF-weight (7010308494)
- Mirka Sanding Belts