Shop All Sanding Belts
Mirka
Sanding Belt, 3" W, 18" L, 60 Grit, Hiolit X
Mfr # 57-3-18-060T
Zoro # G1691063
original price:
$38.57
18% off
new price: $31.29
/pk 10, $3.13/ea
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3"
- Length 18"
- Grit 60
- Series Hiolit X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # 57-3-18-060T
- Zoro # G1691063
- UPC # 842028036780
- Country of Origin Finland
- Category Sanding Belts
Dimensions
Width | 3" |
Length | 18" |
Details
Item | Sanding Belt |
Grit | 60 |
Series | Hiolit X |
Description
Sanding Belt,3 In.x18 In.,P60,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Paper Disc Roll, 5in.dia., P320, PK4 (7000028230)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (154-00037)
- WALTER SURFACE TECHNOLOGIES Twist, Sanding Disc, 3" 80GR0 (04C308)
- RAYTECH Ceramilite Media, V-Cut Cylinder, 5/8" (41-340)
- MIRKA Jepuflex Antistatic 3" X 75' Grip P80 (44-325-080)
- MIRKA Sanding Belt, 3" W, 24" L, 40 Grit, Hiolit X (57-3-24-040T)
- MIRKA Sanding Belt, 2-1/2" W, 14" L, 180 Grit, Abranet (AB-2.5-14-180T)
- MIRKA Jepuflex Antistatic 3" X 75' Grip P100 (44-325-100)
- MIRKA Jepuflex Antistatic 3" X 75' Grip P150 (44-325-150)
- MIRKA Sanding Belt, 2-1/2" W, 14" L, 120 Grit, Abranet (AB-2.5-14-120T)
- NORTON ABRASIVES Sanding Belt, 3 in W, 21 in L, Non-Woven, Aluminum Oxide, 220 Grit, Very Fine, Rapid Prep, Green (66623333445)
- Mirka Sanding Belts