Shop All Sanding Belts
Mirka
Sanding Belt, 3" W, 18" L, 120 Grit, Hiolit X
Mfr # 57-3-18-120T
Zoro # G1691072
product price: $24.19
/pk 10, $2.42/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3"
- Length 18"
- Grit 120
- Series Hiolit X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # 57-3-18-120T
- Zoro # G1691072
- UPC # 842028072764
- Country of Origin Finland
- Category Sanding Belts
Dimensions
Width | 3" |
Length | 18" |
Details
Item | Sanding Belt |
Grit | 120 |
Series | Hiolit X |
Description
Sanding Belt,3 In.x18 In.,P120,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Abrasive Disc, 120 Grit, 947A, 3in (60440305088)
- NORTON ABRASIVES Grinding Wheel, T1, 12x1-1/2x5, CA, 60G, Blue (66253262596)
- GATOR GRIT Gator 11 in. L X 9 in. W 600 Grit Silicon Carbide Waterproof Sandpaper (3280)
- FLEX-HONE TOOL GBD60018 FLEX-HONE, 6.000" (152mm) bore, 17.5" OAL, 180 Grit, Silicon Carbide (SC) (GBD60018)
- MIRKA Sanding Belt, 3" W, 18" L, 50 Grit, Hiolit X (57-3-18-050T)
- MIRKA Sanding Belt, 4" W, 24" L, 60 Grit, Hiolit X (57-4-24-060T)
- MIRKA Sanding Belt, 3" W, 21" L, 120 Grit, Abranet (AB-3-21-120T)
- MIRKA Sanding Belt, 4" W, 24" L, 80 Grit, Hiolit X (57-4-24-080T)
- MIRKA Sanding Belt, 3" W, 24" L, 80 Grit, Hiolit X (57-3-24-080T)
- MIRKA Sanding Belt, 2-1/2" W, 14" L, 180 Grit, Abranet (AB-2.5-14-180T)
- WALTER SURFACE TECHNOLOGIES Sanding Belt, 3-1/2" W, 15-1/2" L, Surface Conditioning, Fine, Blendex (07H504)
- Mirka Sanding Belts