Shop All Sanding Belts
Mirka
Sanding Belt, 3" W, 18" L, 100 Grit, Hiolit X
Mfr # 57-3-18-100T
Zoro # G1691188
product price: $18.49
/pk 10, $1.85/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3"
- Length 18"
- Grit 100
- Series Hiolit X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # 57-3-18-100T
- Zoro # G1691188
- UPC # 842028036803
- Country of Origin Finland
- Category Sanding Belts
Dimensions
Width | 3" |
Length | 18" |
Details
Item | Sanding Belt |
Grit | 100 |
Series | Hiolit X |
Description
Sanding Belt,3 In.x18 In.,P100,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Paper Disc, 400 Grit, Aluminum Oxide, PK50 (7100010666)
- UNEEDA EKADIAMOND No Shed Sanding Sponge 1 / 2 inch Grit #220 (600-800 Grit Scratch) Orange (P-106126)
- DIABLO Detail Triangle Sheets, Medium 100G, PK10 (DCTTRI100P10G)
- PFERD Coated Belt, Al/Oxd, 1/2"x12", 120 Grit, Coated, 1/2" W, 12" L, 120 Grit, Aluminum Oxide (49030)
- MIRKA Sanding Belt, 2-1/2" W, 14" L, 120 Grit, Abranet (AB-2.5-14-120T)
- MIRKA Jepuflex Antistatic 6" X 75' Grip P100 (44-625-100)
- MIRKA Sanding Belt, 3" W, 24" L, 180 Grit, Abranet (AB-3-24-180T)
- MIRKA Sanding Belt, 4" W, 24" L, 120 Grit, Abranet (AB-4-24-120T)
- MIRKA Mirka MA57.3.24.080 3 x 24 in. Hiolet X-wt Belt 80G; Maroon (MA57.3.24.080)
- MIRKA Sanding Belt, 3" W, 21" L, 120 Grit, Hiolit X (57-3-21-120T)
- UNEEDA 4 in W, 24 in L, Coated, Aluminum Oxide, 100 Grit (M-107323)
- Mirka Sanding Belts