Shop All Sanding Belts
Mirka
Sanding Belt, 2-1/2" W, 14" L, 80 Grit, Abranet
Mfr # AB-2.5-14-080T
Zoro # G1693251
product price: $12.49
/pk 5, $2.50/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2-1/2"
- Length 14"
- Grit 80
- Series Abranet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # AB-2.5-14-080T
- Zoro # G1693251
- UPC # 842028088734
- Country of Origin Finland
- Category Sanding Belts
Dimensions
Width | 2-1/2" |
Length | 14" |
Details
Item | Sanding Belt |
Grit | 80 |
Series | Abranet |
Description
Net,Abrasive Belt,2.5x14 In.,P80,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEDECO SUNBURST 1'' TS DISCS BROWN 36 GRIT (A/O) 48/BX (2212)
- 3M Sanding Belt, Coated, 6 in W, 48 in L, 60 Grit, Medium, Aluminum Oxide, 341D, Brown (01457)
- CENTURY DRILL & TOOL Crimped Radial Wire Brush, 3 in., Fine (76433)
- CLESCO SS-016016-036A Spiral Coated Abrasive Sanding Sleeve (SS-016016-036A)
- MIRKA Sanding Belt, 3" W, 18" L, 50 Grit, Hiolit X (57-3-18-050T)
- MIRKA Sanding Belt, 3" W, 18" L, 80 Grit, Abranet (AB-3-18-080T)
- MIRKA Jepuflex Antistatic 6" X 75' Grip P60 (44-625-060)
- MIRKA Sanding Belt, 3" W, 24" L, 40 Grit, Hiolit X (57-3-24-040T)
- MIRKA Jepuflex Antistatic 6" X 75' Grip P40 (44-625-040)
- MIRKA Sanding Belt, 3" W, 21" L, 120 Grit, Hiolit X (57-3-21-120T)
- DYNABRADE Belt, 80G, 1/8"X24" (79143)
- Mirka Sanding Belts