Shop All Sanding Belts
Mirka
Sanding Belt, 2-1/2" W, 14" L, 180 Grit, Abranet
Mfr # AB-2.5-14-180T
Zoro # G1693312
product price: $10.69
/pk 5, $2.14/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2-1/2"
- Length 14"
- Grit 180
- Series Abranet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # AB-2.5-14-180T
- Zoro # G1693312
- UPC # 842028088772
- Country of Origin Finland
- Category Sanding Belts
Dimensions
Width | 2-1/2" |
Length | 14" |
Details
Item | Sanding Belt |
Grit | 180 |
Series | Abranet |
Description
Net,Abrasive Belt,2.5x14 In.,P180,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sharpening File, Sq, A/O, Orange/Brn, Fine (61463686095)
- NORTON ABRASIVES PSA Sanding Disc Roll, 5 in Dia, P80 G (66261183806)
- WEILER Arbor Adapter, 1-1/4" Dia, Pk2 (96081)
- WIDIA Carbide Bur, Pointed Tree, 1/8 In (M41417)
- MIRKA Jepuflex Antistatic 6" X 75' Grip P180 (44-625-180)
- MIRKA Sanding Belt, 4" W, 24" L, 120 Grit, Hiolit X (57-4-24-120T)
- MIRKA Sanding Belt, 3" W, 24" L, 120 Grit, Hiolit X (57-3-24-120T)
- MIRKA Jepuflex Antistatic 6" X 75' Grip P80 (44-625-080)
- MIRKA Jepuflex Antistatic 3" X 75' Grip P150 (44-325-150)
- MIRKA Jepuflex Antistatic 3" X 75' Grip P40 (44-325-040)
- NORTON ABRASIVES Sanding Belt, 1/2 in W, 18 in L, Non-Woven, Aluminum Oxide, 120 Grit, Fine, Rapid Prep, Maroon (66261055310)
- Mirka Sanding Belts