Shop All Sanding Belts
Mirka
Sanding Belt, 2-1/2" W, 14" L, 150 Grit, Abranet
Mfr # AB-2.5-14-150T
Zoro # G1693260
product price: $11.19
/pk 5, $2.24/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2-1/2"
- Length 14"
- Grit 150
- Series Abranet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # AB-2.5-14-150T
- Zoro # G1693260
- UPC # 842028088765
- Country of Origin Finland
- Category Sanding Belts
Dimensions
Width | 2-1/2" |
Length | 14" |
Details
Item | Sanding Belt |
Grit | 150 |
Series | Abranet |
Description
Net,Abrasive Belt,2.5x14 In.,P150,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICO Buffing Compound, Clamshell, Red, 7.5 in. (529-JR1-B)
- CENTURY DRILL & TOOL Flap Brush, Fine Nylon, 150 Grit, 4 in. (77343)
- 3M 9" x 11" Wetordry Sanding Sheet Pro-Pak, 220-Grit, PK 25 (99422)
- NORTON CO Benchstone, 4 in L, 134 in W, 58 in Thick, CoarseFine, Silicone Carbide Abrasive (85440)
- MIRKA Sanding Belt, 3" W, 21" L, 60 Grit, Hiolit X (57-3-21-060T)
- MIRKA Jepuflex Antistatic 3" X 75' Grip P80 (44-325-080)
- MIRKA Sanding Belt, 4" W, 24" L, 100 Grit, Abranet (AB-4-24-100T)
- MIRKA Sanding Belt, 3" W, 24" L, 120 Grit, Hiolit X (57-3-24-120T)
- MIRKA Jepuflex Antistatic 3" X 75' Grip P120 (44-325-120)
- MIRKA Sanding Belt, 2-1/2" W, 14" L, 180 Grit, Abranet (AB-2.5-14-180T)
- MIRKA Sanding Belt, 2-1/2" W, 14" L, 100 Grit, Hiolit X (57-2.5-14-100T)
- Mirka Sanding Belts