Shop All Sanding Belts
Mirka
Sanding Belt, 2-1/2" W, 14" L, 120 Grit, Abranet
Mfr # AB-2.5-14-120T
Zoro # G1693242
product price: $11.25
/pk 5, $2.25/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2-1/2"
- Length 14"
- Grit 120
- Series Abranet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # AB-2.5-14-120T
- Zoro # G1693242
- UPC # 842028088758
- Country of Origin Finland
- Category Sanding Belts
Dimensions
Width | 2-1/2" |
Length | 14" |
Details
Item | Net,Abrasive Belt,2.5x14",P120,PK5 |
Grit | 120 |
Series | Abranet |
Description
Net,Abrasive Belt,2.5x14 In.,P120,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Sanding Belt, Coated, 2 in W, 48 in L, 60 Grit, Medium, Ceramic, Predator, Yellow (71-020048005)
- DYNABRADE Belt, Coarse, 1/2"X12" (78049)
- NORTON CO PSA Sanding Disc, Fine Grade, 400Grit, PK25 (63642506176)
- NORTON ABRASIVES Hook/Loop Sanding Disc, 2 D, Grit 120 (66623333604)
- MIRKA Sanding Belt, 2-1/2" W, 14" L, 80 Grit, Abranet (AB-2.5-14-080T)
- MIRKA Jepuflex Antistatic 6" X 75' Grip P120 (44-625-120)
- MIRKA Sanding Belt, 3" W, 18" L, 50 Grit, Hiolit X (57-3-18-050T)
- MIRKA Mirka MA57.3.21.120 3 x 21 in. Hiolet X-wt Belt 120G; Maroon (MA57.3.21.120)
- MIRKA Sanding Belt, 3" W, 21" L, 100 Grit, Hiolit X (57-3-21-100T)
- MIRKA Jepuflex Antistatic 3" X 75' Grip P220 (44-325-220)
- MBL V BELT 1/2"" X 54"" (4LK540A)
- Mirka Sanding Belts