Shop All Sanding Belts
Mirka
Sanding Belt, 2-1/2" W, 14" L, 100 Grit, Abranet
Mfr # AB-2.5-14-100T
Zoro # G1693209
product price: $9.79
/pk 5, $1.96/ea
Sold in multiples of 33 for $323.07
$323.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2-1/2"
- Length 14"
- Grit 100
- Series Abranet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # AB-2.5-14-100T
- Zoro # G1693209
- UPC # 842028088741
- Country of Origin Finland
- Category Sanding Belts
Dimensions
Width | 2-1/2" |
Length | 14" |
Details
Item | Net,Abrasive Belt,2.5x14",P100,PK5 |
Grit | 100 |
Series | Abranet |
Description
Net,Abrasive Belt,2.5x14 In.,P100,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Allsteel Grinding Disc, 7" x 1/4" x 7/8 (08W700)
- ECONOLINE Deluxe Kit, Wt 12 Lbs (101804-A)
- FINISH 1ST Mounted Flap Wheel, 36 Grit, 4-3/4in W, PK5 (9720035)
- VSM Abrasive Belt, 100 Grit, Zirc, 1/4x24", PK20, Coated, 1/4" W, 24" L, 100 Grit, Fine, Zirconia, ZK713X (110179)
- MIRKA Sanding Belt, 3" W, 21" L, 100 Grit, Hiolit X (57-3-21-100T)
- MIRKA Sanding Belt, 3" W, 18" L, 100 Grit, Hiolit X (57-3-18-100T)
- MIRKA Sanding Belt, 3" W, 18" L, 60 Grit, Hiolit X (57-3-18-060T)
- MIRKA Sanding Belt, 3" W, 21" L, 60 Grit, Hiolit X (57-3-21-060T)
- MIRKA Sanding Belt, 3" W, 18" L, 120 Grit, Hiolit X (57-3-18-120T)
- MIRKA Sanding Belt, 3" W, 24" L, 40 Grit, Hiolit X (57-3-24-040T)
- ALI 7012GA GATOR 3X21 AO BELT 50, 5PK (7012)
- Mirka Sanding Belts