Shop All Air Sanders, Buffers & Polishers
Mirka
Sander, 3"x8", 3mm Orbit, Vac-Ready
Mfr # MR-38CV-1
Zoro # G1695342
product price: $398.99
/ea
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pad Size 3"W x 8"L
- Free Speed 10,000 rpm
- Application Small and Medium Size Areas
- Wheel Dia. 3mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # MR-38CV-1
- Zoro # G1695342
- UPC # 842028077639
- Country of Origin Taiwan, Province of China
- Category Air Sanders, Buffers & Polishers
Dimensions
Pad Size | 3"W x 8"L |
Wheel Dia. | 3mm |
Details
Item | Vaccum Ready Sander |
Free Speed | 10,000 rpm |
Application | Small and Medium Size Areas |
Description
Sander,3 In.x8 In.,3mm Orbit,Vac-Ready
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Ratcheting Combo Wrench, 12 pt., 10mm (1210MRC)
- CRESCENT 10" Z2 K9™ V-Jaw Dual Material Tongue and Groove Pliers (RTZ210CGV)
- DIAMABRUSH Replacement Blade Kit, 5 in. dia., PK5 (ZMSTBLD25R5)
- WIHA Metric Comfort Grip T-Handle Hex Key, 3 mm Tip Size (33405)
- MIRKA Pros Sander 6" (MRP-680CV)
- MIRKA Pros Sander 6" (MRP-680NV)
- MIRKA 3" X 4" Orbital Finishing Sander 3Mm Orbit (MR-34)
- MIRKA 3" X 5" Sgv Sander W (MR-35SGV)
- MIRKA 3" X 4" Sgv Sander W (MR-34DB)
- MIRKA Two-Hand Finish Sander, 6", 10mm Orbit (MR-610TH)
- DYNABRADE Two-Hand Gear-Driven Sander 5In (58441)
- Mirka Air Sanders, Buffers & Polishers