Shop All Adhesive Discs
Mirka
PSA Vacuum, Disc Roll, 6", 6H P80, PK100
Mfr # 23-343-080
Zoro # G1688869
$56.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hole Design 6 Hole
- Abrasive Material Aluminum Oxide
- Backing Material Paper
- Series Bulldog Gold-23
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mirka
- MFR # 23-343-080
- Zoro # G1688869
- UPC # 842028003584
- Country of Origin Finland
- Category Adhesive Discs
Dimensions
Disc Diameter | 6" |
Details
Item | Vacuum Linkrol Disc |
Vacuum Hole Design | 6 Hole |
Abrasive Material | Aluminum Oxide |
Backing Material | Paper |
Series | Bulldog Gold-23 |
Abrasive Type | Coated |
Abrasive Grit | P80 |
Color | Gold |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Description
PSA Vacuum,Disc Roll,6 In.,6H P80,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND VANTAGE CutOff Wheel, 7"x1/2"x5/8", 8725rpm, PK5 (DXE0130P0706U)
- CONTINENTAL ABRASIVES 4-1/2" Vulcanized Fiber Resin Fiber Disc Zirconia 80 Grit (RFD-45Z080)
- ALC Pressure Blaster, w/Soda Blaster, 90 lb. (40002SB)
- WEILER CW, 2" x 0.035" x 1/4", A60TWB (56013)
- MIRKA PSA Disc, Heavy Duty, 6", P40, PK50 (23-341-040)
- MIRKA Mirka Abrasives 23-342-320 Mirka 23 Series Gold 6 in. PSA Linkrol Disc; 320-Grit; C-Weight Backing (MRK-23-342-320)
- MIRKA PSA, Vacuum Disc, 5", 5H, P220, PK100 (23-321-220)
- MIRKA 23-314-220 Gold 5 in. PSA Linkrol Discs- 100 - roll- 220-grit (MRK-23-314-220)
- MIRKA PSA, Vacuum Disc, 5", 8H, P400, PK100 (23-320-400)
- MIRKA PSA, Disc Roll, 5", P400, PK100 (23-314-400)
- SUPERIOR ABRASIVES Coated PSA Disc, Zirc GA, 12", Grit 80 (A019658)
- Mirka Adhesive Discs