Shop All Adhesive Discs
Mirka
PSA, Vacuum Disc, 5", 8H, P80, PK100
Mfr # 23-320-080
Zoro # G1688360
product price: $40.95
/pk 100, $0.41/ea
$40.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hole Design 8 Hole
- Abrasive Material Aluminum Oxide
- Backing Material Paper
- Series Bulldog Gold-23
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # 23-320-080
- Zoro # G1688360
- UPC # 842028002938
- Country of Origin Finland
- Category Adhesive Discs
Dimensions
Disc Diameter | 5" |
Details
Item | Vacuum Disc |
Vacuum Hole Design | 8 Hole |
Abrasive Material | Aluminum Oxide |
Backing Material | Paper |
Series | Bulldog Gold-23 |
Abrasive Type | Coated |
Abrasive Grit | P80 |
Color | Gold |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Product Type | PSA,Vacuum Disc,5",8H,P80,PK100 |
Description
PSA,Vacuum Disc,5 In.,8H,P80,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Wire Wheel Wire Brush, 4", 1/4", 4, 500 RPM (90438)
- 3M CUBITRON Fiber Disc, 4-1/2x7/8in, 36G, PK25 (7000148153)
- FLEX-HONE TOOL GB41818 FLEX-HONE, 4.125" (105mm) bore, 13.5" OAL, 180 Grit, Silicon Carbide (SC) (GB41818)
- PFERD 14" x 7/64" Cut-Off Wheel, 1" A.H. - Q - SG RAIL STEEL (64402)
- MIRKA PSA Disc, Heavy Duty, 6", P40, PK50 (23-341-040)
- MIRKA PSA, Vacuum Disc, 5", 8H, P400, PK100 (23-320-400)
- MIRKA PSA Disc, Autobox, 6", P320, PK100 (23-379-320)
- MIRKA Coarse Cut, PSA Disc, 6", P60, PK50 (40-341-060)
- MIRKA PSA, Vacuum Disc, 5", 5H, P220, PK100 (23-321-220)
- MIRKA PSA, Vacuum Disc, 5", 5H, P60, PK50 (23-321-060)
- 3M Film Disc Roll, A5, 3"x NH, Die 300V (466LA 418)
- Mirka Adhesive Discs