Shop All Adhesive Discs
Mirka
PSA, Vacuum Disc, 5", 8H, P400, PK100
Mfr # 23-320-400
Zoro # G1688430
product price: $31.59
/pk 100, $0.32/ea
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hole Design 8 Hole
- Abrasive Material Aluminum Oxide
- Backing Material Paper
- Series Bulldog Gold-23
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # 23-320-400
- Zoro # G1688430
- UPC # 842028003010
- Country of Origin Finland
- Category Adhesive Discs
Dimensions
Disc Diameter | 5" |
Details
Item | Vacuum Disc |
Vacuum Hole Design | 8 Hole |
Abrasive Material | Aluminum Oxide |
Backing Material | Paper |
Series | Bulldog Gold-23 |
Abrasive Type | Coated |
Abrasive Grit | P400 |
Color | Gold |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Product Type | PSA,Vacuum Disc,5",8H,P400,PK100 |
Description
PSA,Vacuum Disc,5 In.,8H,P400,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Flap Disc 4 1/2" Flapper Plus JUMBO 40 7/8 T27 Fiberglass (629490000)
- PFERD 6" x 7/8" A.H. POLIFAN® Flap Disc - Z PSF STEELOX, Zirconia, 60 Grit, Conical (63072)
- GATOR Disc Flap 4.5Inx7/8In 80 Grit (9718)
- CLE-LINE Carbide Bur, 1848 SF-3 CLE-SF Round Nose Tree Bur Double Cut 3/8"x1/4" Hardened Steel Shank (C17581)
- MIRKA PSA Disc, Autobox, 6", P120, PK100 (23-379-120)
- MIRKA PSA Disc, 5", P320, PK100 (23-332-320)
- MIRKA PSA Disc, Heavy Duty, 6", P60, PK50 (23-341-060)
- MIRKA PSA Disc, Autobox, 6", P220, PK100 (23-379-220)
- MIRKA 23-342-080 23 Series Gold 6 in. PSA Linkrol Disc- 80-Grit- D-Weight Backing (MRK-23-342-080)
- MIRKA PSA Disc, 5", P320, PK100 (23-388-320)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 5in, 36 Grit (30438)
- Mirka Adhesive Discs