Shop All Adhesive Discs
Mirka
PSA, Vacuum Disc, 5", 8H, P120, PK100
Mfr # 23-320-120
Zoro # G1688467
product price: $45.19
/pk 100, $0.45/ea
$45.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hole Design 8 Hole
- Abrasive Material Aluminum Oxide
- Backing Material Paper
- Series Bulldog Gold-23
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # 23-320-120
- Zoro # G1688467
- UPC # 842028002952
- Country of Origin Finland
- Category Adhesive Discs
Dimensions
Disc Diameter | 5" |
Details
Item | Vacuum Disc |
Vacuum Hole Design | 8 Hole |
Abrasive Material | Aluminum Oxide |
Backing Material | Paper |
Series | Bulldog Gold-23 |
Abrasive Type | Coated |
Abrasive Grit | P120 |
Color | Gold |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Description
PSA,Vacuum Disc,5 In.,8H,P120,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Double Spiral Tube Brush, Power, 1"dia. (91029)
- BRUSH RESEARCH MANUFACTURING 84C250 84 Series Tube Brush-For Thru Holes. .250" Dia., .006CS, 2" Brush Part, 8" OAL, Ring Handle (84C250)
- CENTURY DRILL & TOOL Zirconia Flap Disc, 4-1/2x7/8 in., 80 Grit (75583)
- DIABLO 5 in. Ceramic Blend Hook and Lock Sanding Disc 120 Grit Medium 50 pk (DCD050120H50G)
- MIRKA PSA, Disc Roll, 5", P600, PK100 (23-314-600)
- MIRKA PSA, Vacuum Disc, 5", 8H, P400, PK100 (23-320-400)
- MIRKA PSA Disc, 5", P100, PK100 (23-332-100)
- MIRKA PSA Disc, Roll, 6", P220, PK100 (23-342-220)
- MIRKA PSA, Disc Roll, 5", P220, PK100 (23-314-220)
- MIRKA PSA Disc, Roll, 6", P280, PK100 (23-342-280)
- ARC ABRASIVES 12" Zirconia Alumina Cloth PSA Disc, 60 Grit (30513ZA)
- Mirka Adhesive Discs