Shop All Adhesive Discs
Mirka
PSA, Vacuum Disc, 5", 8H, P100, PK100
Mfr # 23-320-100
Zoro # G1688473
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hole Design 8 Hole
- Abrasive Material Aluminum Oxide
- Backing Material Paper
- Series Bulldog Gold-23
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mirka
- MFR # 23-320-100
- Zoro # G1688473
- UPC # 842028002945
- Country of Origin Finland
- Category Adhesive Discs
Dimensions
Disc Diameter | 5" |
Details
Item | Vacuum Disc |
Vacuum Hole Design | 8 Hole |
Abrasive Material | Aluminum Oxide |
Backing Material | Paper |
Series | Bulldog Gold-23 |
Abrasive Type | Coated |
Abrasive Grit | P100 |
Color | Gold |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Description
PSA,Vacuum Disc,5 In.,8H,P100,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 5"x1/4"x5/8"-11 Stringer Bead Wire Wheel - Stainless (W2-050755)
- METABO Cut-Off Wheel, Ceramic, 4-1/2" dia., Type 1 (US616280000)
- DYNABRADE Disc Pad, 2-3/4"X8" (57460)
- NORTON ABRASIVES Flap Wheel, AO, 1-1/2x1x1/4 In Shank, 60G (63642502592)
- MIRKA 23-342-080 23 Series Gold 6 in. PSA Linkrol Disc- 80-Grit- D-Weight Backing (MRK-23-342-080)
- MIRKA PSA Disc, Roll, 6", P150, PK100 (23-342-150)
- MIRKA PSA Disc, Heavy Duty, 5", P36, PK50 (23-332-036)
- MIRKA PSA Disc, Roll, 6", P400, PK100 (23-342-400)
- MIRKA Coarse Cut, PSA Disc, 6", P60, PK50 (40-341-060)
- MIRKA PSA, Vacuum Disc, 5", 5H, P60, PK50 (23-321-060)
- VSM 10" Diameter PSA Sanding Disc, Silicon Carbide, 60G, X-Weight, PK 10 (326637)
- Mirka Adhesive Discs