Shop All Adhesive Discs
Mirka
PSA, Vacuum Disc, 5", 5H, P60, PK50
Mfr # 23-321-060
Zoro # G1688458
product price: $27.75
/pk 50, $0.56/ea
$27.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hole Design 5 Hole
- Abrasive Material Aluminum Oxide
- Backing Material Paper
- Series Bulldog Gold-23
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # 23-321-060
- Zoro # G1688458
- UPC # 842028003027
- Country of Origin Finland
- Category Adhesive Discs
Dimensions
Disc Diameter | 5" |
Details
Item | Vacuum Disc |
Vacuum Hole Design | 5 Hole |
Abrasive Material | Aluminum Oxide |
Backing Material | Paper |
Series | Bulldog Gold-23 |
Abrasive Type | Coated |
Abrasive Grit | P60 |
Color | Gold |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Description
PSA,Vacuum Disc,5 In.,5H,P60,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sharp Slip File, Rd Edge, A/O, Org/Brn, Med (61463687165)
- WALTER SURFACE TECHNOLOGIES Flap Disc, T27 6"x7/8" 120gr (15R612)
- DEWALT 4-1/2 X .045" X 7/8" Type 27 Metal/ Stainless Cutting Wheel (DWA8957F)
- ARC ABRASIVES Fiber Disc, 4-1/2, Prdatr, 24G, PK25 (71-047801K)
- MIRKA PSA, Vacuum Disc, 5", 5H, P100, PK100 (23-321-100)
- MIRKA PSA Disc, 5", P150, PK100 (23-388-150)
- MIRKA PSA, Vacuum Disc, 5", 8H, P100, PK100 (23-320-100)
- MIRKA Coarse Cut, PSA Disc, 6", P120, PK100 (40-341-120)
- MIRKA PSA, Finishing Disc, 1.25", P2500, PK500 (SR-340-7A)
- MIRKA PSA Disc, Heavy Duty, 5", P60, PK50 (23-332-060)
- 3M Disc Roll, 6", Gold (1443)
- Mirka Adhesive Discs