Shop All Adhesive Discs
Mirka
PSA, Vacuum Disc, 5", 5H, P220, PK100
Mfr # 23-321-220
Zoro # G1688622
product price: $32.69
/pk 100, $0.33/ea
$32.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hole Design 5 Hole
- Abrasive Material Aluminum Oxide
- Backing Material Paper
- Series Bulldog Gold-23
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # 23-321-220
- Zoro # G1688622
- UPC # 842028003089
- Country of Origin Finland
- Category Adhesive Discs
Dimensions
Disc Diameter | 5" |
Details
Item | Vacuum Disc |
Vacuum Hole Design | 5 Hole |
Abrasive Material | Aluminum Oxide |
Backing Material | Paper |
Series | Bulldog Gold-23 |
Abrasive Type | Coated |
Abrasive Grit | P220 |
Color | Gold |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Description
PSA,Vacuum Disc,5 In.,5H,P220,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT SAIT 78321 Ovation® Ceramic High Density Fiberglass Backed Flap Disc (Type 27) 4-1/2" x 5/8"-11, 40 Grit, 10-Pack (78321)
- BRUSH RESEARCH MANUFACTURING CN13406A 1-3/4" Dia. Copper Center Wheel, .006 Nylon, 1/4" Arbor Hole, .625 Trim, .250 Face Width (CN13406A)
- ZORO SELECT Wire Wheel Brush, 0.020" dia. Wire (66252838793)
- 3M Stikit Sanding Block 45204, 3 1/4 in, 6/pk (45204)
- MIRKA PSA, Disc Roll, 5", P120, PK100 (23-314-120)
- MIRKA Mirka Abrasives 23-342-320 Mirka 23 Series Gold 6 in. PSA Linkrol Disc; 320-Grit; C-Weight Backing (MRK-23-342-320)
- MIRKA PSA Disc, Roll, 6", P320, PK100 (23-342-320)
- MIRKA PSA Disc, Roll, 6", P500, PK100 (23-342-500)
- MIRKA PSA Disc, 5", P280, PK100 (23-332-280)
- MIRKA 23-342-080 23 Series Gold 6 in. PSA Linkrol Disc- 80-Grit- D-Weight Backing (MRK-23-342-080)
- ARC ABRASIVES 3" Aluminum Oxide Cloth PSA Disc, 120 Grit (30420T)
- Mirka Adhesive Discs