Shop All Adhesive Discs
Mirka
PSA, Vacuum Disc, 5", 5H, P180, PK100
Mfr # 23-321-180
Zoro # G1688552
product price: $40.59
/pk 100, $0.41/ea
$40.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Vacuum Hole Design 5 Hole
- Abrasive Material Aluminum Oxide
- Backing Material Paper
- Series Bulldog Gold-23
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # 23-321-180
- Zoro # G1688552
- UPC # 842028003072
- Country of Origin Finland
- Category Adhesive Discs
Dimensions
Disc Diameter | 5" |
Details
Item | Vacuum Disc |
Vacuum Hole Design | 5 Hole |
Abrasive Material | Aluminum Oxide |
Backing Material | Paper |
Series | Bulldog Gold-23 |
Abrasive Type | Coated |
Abrasive Grit | P180 |
Color | Gold |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Description
PSA,Vacuum Disc,5 In.,5H,P180,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 18 in L, 120 Grit, Medium, Ceramic, R981 SG, Red (78072718706)
- COBRA CARBIDE Carbide Burr, Double Cut Shape L Included Angle 14° Long, SL-4L6, 1/2 (11335)
- WESTWARD Deburring Blade, B 10, HSS, 0.10 In D, PK10 (3VB49)
- NORTON ABRASIVES Grinding Wheel, 5in.Dia, AO, 100/120G, Brown (07660788205)
- MIRKA PSA Disc, Heavy Duty, 5", P36, PK50 (23-332-036)
- MIRKA PSA, Vacuum Disc, 5", 5H, P150, PK100 (23-321-150)
- MIRKA PSA Disc, 6", P800, PK50 (23-341-800)
- MIRKA PSA Disc, Roll, 6", P320, PK100 (23-342-320)
- MIRKA PSA Finessing Disc, 1.25", 2500, PK1000 (21-300-2500)
- MIRKA PSA Vacuum, Disc Roll, 6", 6H P220, PK100 (23-343-220)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 12in, 40 Grit (30511)
- Mirka Adhesive Discs