Shop All Adhesive Discs
Mirka
PSA, Vacuum Disc, 5", 5H, P150, PK100
Mfr # 23-321-150
Zoro # G1688598
product price: $38.39
/pk 100, $0.38/ea
$38.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hole Design 5 Hole
- Abrasive Material Aluminum Oxide
- Backing Material Paper
- Series Bulldog Gold-23
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # 23-321-150
- Zoro # G1688598
- UPC # 842028003065
- Country of Origin Finland
- Category Adhesive Discs
Dimensions
Disc Diameter | 5" |
Details
Item | Vacuum Disc |
Vacuum Hole Design | 5 Hole |
Abrasive Material | Aluminum Oxide |
Backing Material | Paper |
Series | Bulldog Gold-23 |
Abrasive Type | Coated |
Abrasive Grit | P150 |
Color | Gold |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Description
PSA,Vacuum Disc,5 In.,5H,P150,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Roll, AO, 220 Grit, 2"x50 yd., Br (332673)
- 3M Abrasive Cut-Off Wheel, 100 Grit, 7" dia. (87471)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 150 G, Garnet, PK25 (07660701581)
- PFERD Carbide Bur Set 3 Piece Double Cut 1/4'' Shank Plastic Case (26548)
- MIRKA PSA Disc, 5", P150, PK100 (23-332-150)
- MIRKA PSA, Disc Roll, 5", P120, PK100 (23-314-120)
- MIRKA PSA Disc, 5", P100, PK100 (23-332-100)
- MIRKA PSA, Vacuum Disc, 5", 8H, P80, PK100 (23-320-080)
- MIRKA PSA Disc, Roll, 6", P80, PK100 (23-342-080)
- MIRKA PSA Disc, Autobox, 6", P220, PK100 (23-379-220)
- ZORO SELECT PSA Sanding Disc, Coatd, 12", Grit 120, PK25 (08834173051)
- Mirka Adhesive Discs