Shop All Adhesive Discs
Mirka
PSA, Vacuum Disc, 5", 5H, P100, PK100
Mfr # 23-321-100
Zoro # G1688449
product price: $35.55
/pk 100, $0.36/ea
$35.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hole Design 5 Hole
- Abrasive Material Aluminum Oxide
- Backing Material Paper
- Series Bulldog Gold-23
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # 23-321-100
- Zoro # G1688449
- UPC # 842028003041
- Country of Origin Finland
- Category Adhesive Discs
Dimensions
Disc Diameter | 5" |
Details
Item | Vacuum Disc |
Vacuum Hole Design | 5 Hole |
Abrasive Material | Aluminum Oxide |
Backing Material | Paper |
Series | Bulldog Gold-23 |
Abrasive Type | Coated |
Abrasive Grit | P100 |
Color | Gold |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Description
PSA,Vacuum Disc,5 In.,5H,P100,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Sanding Sponge, 3 3/4" L, 2 5/8" W (CP-002-ESF)
- 3M Disc Pad, 6 in. (20354)
- SCOTCH-BRITE Fiber Disc, 6x1/4in, VF, AlO (7000120947)
- WEILER 6" Wide Face Crimped , .014" Stainless Steel Fill, 2" Arbor Hole (3520)
- MIRKA PSA Disc, 5", P500, PK100 (23-332-500)
- MIRKA PSA Disc, 5", P150, PK100 (23-332-150)
- MIRKA 23-342-180 23 Series Gold 6 in. PSA Linkrol Disc- 180-Grit- C-Weight Backing (MRK-23-342-180)
- MIRKA PSA, Vacuum Disc, 5", 8H, P120, PK100 (23-320-120)
- MIRKA PSA, Vacuum Disc, 5", 8H, P400, PK100 (23-320-400)
- MIRKA PSA, Vacuum Disc, 5", 8H, P80, PK100 (23-320-080)
- NORTON ABRASIVES PSA Sanding Disc Roll, 6 In, P180GSC (66254487448)
- Mirka Adhesive Discs