Shop All Adhesive Discs
Mirka
PSA, Finishing Disc, 1.25", P5000, PK500
Mfr # SR-340-3A
Zoro # G1695710
product price: $225.99
/pk 500, $0.45/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Backing Material Polyester Film
- Series Polarstar-SR
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # SR-340-3A
- Zoro # G1695710
- UPC # 842028052131
- Country of Origin Finland
- Category Adhesive Discs
Dimensions
Disc Diameter | 1-1/4" |
Details
Item | Finishing Disc |
Vacuum Hole Design | No Hole |
Abrasive Material | Aluminum Oxide |
Backing Material | Polyester Film |
Series | Polarstar-SR |
Abrasive Type | Coated |
Abrasive Grit | P3000 |
Color | Mint Green |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Description
PSA,Finishing Disc,1.25 In.,P5000,500/RL, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES 4-1/2" x 7/8" Hard Edge SZA Flap Disc, 40 Grit (10824AF)
- ALC Window Underlay, Pk5 (11699)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 50 G, AlO, PK50 (66261100325)
- FLEX-HONE TOOL GBD40012 FLEX-HONE, 4.000" (102mm) bore, 13.5" OAL, 120 Grit, Silicon Carbide (SC) (GBD40012)
- MIRKA PSA, Finishing Disc, 1.25", P2500, PK100 (SR-301-7A)
- MIRKA PSA Disc, Roll, 6", P320, PK100 (23-342-320)
- MIRKA PSA, Vacuum Disc, 5", 5H, P60, PK50 (23-321-060)
- MIRKA PSA Disc, Autobox, 6", P220, PK100 (23-379-220)
- MIRKA PSA Disc, 5", P100, PK100 (23-332-100)
- MIRKA PSA, Vacuum Disc, 5", 5H, P150, PK100 (23-321-150)
- UNEEDA Sanding Disc 6" EKASTORM PSA Square Tab Grit #600 (M-161041)
- Mirka Adhesive Discs