Shop All Adhesive Discs
Mirka
PSA, Finishing Disc, 1.25", P3000, PK500
Mfr # SR-340-5A
Zoro # G1695878
product price: $216.99
/pk 500, $0.43/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Backing Material Polyester Film
- Series Polarstar-SR
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # SR-340-5A
- Zoro # G1695878
- UPC # 842028052148
- Country of Origin Finland
- Category Adhesive Discs
Dimensions
Disc Diameter | 1-1/4" |
Details
Item | Finishing Disc |
Vacuum Hole Design | No Hole |
Abrasive Material | Aluminum Oxide |
Backing Material | Polyester Film |
Series | Polarstar-SR |
Abrasive Type | Coated |
Abrasive Grit | P3000 |
Color | Mint Green |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Description
PSA,Finishing Disc,1.25 In.,P3000,500/RL, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOLINE ABRASIVE PRODUCTS Econoline Sandblasting Hose (413411)
- DEDECO SUNBURST 7/8'' TC DISCS PINK 1000 GRIT (S/C) 12/BX (7293)
- DEWALT 6" x 1/4" x 7/8" T27 stainless wheel (DW8465)
- ALC Gloves, 24" X 6", PR (40248)
- MIRKA PSA Disc, Roll, 6", P220, PK100 (23-342-220)
- MIRKA PSA Disc, 6", P800, PK50 (23-341-800)
- MIRKA PSA Disc, 5", P150, PK100 (23-332-150)
- MIRKA PSA, Vacuum Disc, 5", 5H, P100, PK100 (23-321-100)
- MIRKA Mirka Abrasives 23-342-320 Mirka 23 Series Gold 6 in. PSA Linkrol Disc; 320-Grit; C-Weight Backing (MRK-23-342-320)
- MIRKA PSA, Vacuum Disc, 5", 8H, P400, PK100 (23-320-400)
- CENTURY DRILL & TOOL Rotary Sanding DISC Medium (78405)
- Mirka Adhesive Discs