Shop All Adhesive Discs
Mirka
PSA, Finishing Disc, 1.25", P2500, PK500
Mfr # SR-340-7A
Zoro # G1695893
product price: $216.99
/pk 500, $0.43/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Backing Material Polyester Film
- Series Polarstar-SR
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # SR-340-7A
- Zoro # G1695893
- UPC # 842028052155
- Country of Origin Finland
- Category Adhesive Discs
Dimensions
Disc Diameter | 1-1/4" |
Details
Item | Finishing Disc |
Vacuum Hole Design | No Hole |
Abrasive Material | Aluminum Oxide |
Backing Material | Polyester Film |
Series | Polarstar-SR |
Abrasive Type | Coated |
Abrasive Grit | P2500 |
Color | Lilac |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Description
PSA,Finishing Disc,1.25 In.,P2500,500/RL, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEARL EXV ZC Maxidisc 4-1/2 x 7/8 Z60 T-29 (MAX4560Z9E)
- BOSCH Wire Wheel Brush, 4-1/2" dia. Brush (WBX418)
- WEILER Knot Wire Cup Brush (36038)
- ZORO SELECT Carbide Bur, Cylinder, 1/2 In, 1/4 Shank (310-002703)
- MIRKA PSA Disc, 5", P180, PK100 (23-332-180)
- MIRKA PSA Disc, 5", P150, PK100 (23-388-150)
- MIRKA PSA Disc, 6", P800, PK50 (23-341-800)
- MIRKA PSA, Vacuum Disc, 5", 5H, P60, PK50 (23-321-060)
- MIRKA 23-342-180 23 Series Gold 6 in. PSA Linkrol Disc- 180-Grit- C-Weight Backing (MRK-23-342-180)
- MIRKA PSA, Disc Roll, 5", P120, PK100 (23-314-120)
- NORTON ABRASIVES PSA Sanding Disc, ZircAlO, Cloth, 12in, 36G (66261138319)
- Mirka Adhesive Discs