Shop All Adhesive Discs
Mirka
PSA, Finishing Disc, 1.25", P2500, PK100
Mfr # SR-301-7A
Zoro # G1695729
product price: $53.45
/pk 100, $0.53/ea
$53.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Backing Material Polyester Film
- Series Polarstar-SR
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # SR-301-7A
- Zoro # G1695729
- UPC # 842028056283
- Country of Origin Finland
- Category Adhesive Discs
Dimensions
Disc Diameter | 1-1/4" |
Details
Item | Finishing Disc |
Vacuum Hole Design | No Hole |
Abrasive Material | Aluminum Oxide |
Backing Material | Polyester Film |
Series | Polarstar-SR |
Abrasive Type | Coated |
Abrasive Grit | P2500 |
Color | Lilac |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Description
PSA,Finishing Disc,1.25 In.,P2500,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT HookandLoopAlmOxide6A5in120X50PK (35422)
- SCOTCH-BRITE EXL Deburring Wheel, 8inx3inx3 in 9S FIN (XL-WL)
- UNITED ABRASIVES/SAIT Ceramic Fiber Disc7S45x78 24xPK100 (57224)
- FLEX-HONE TOOL BC78800 FLEX-HONE, 0.875" (22.2mm) bore, 8" OAL, 800 Grit, Silicon Carbide (SC) (BC78800)
- MIRKA PSA Disc, Autobox, 6", P120, PK100 (23-379-120)
- MIRKA PSA Disc, 5", P180, PK100 (23-332-180)
- MIRKA PSA Disc, Roll, 6", P80, PK100 (23-342-080)
- MIRKA PSA Disc, 5", P500, PK100 (23-332-500)
- MIRKA PSA, Finishing Disc, 1.25", P5000, PK500 (SR-340-3A)
- MIRKA PSA, Vacuum Disc, 5", 5H, P180, PK100 (23-321-180)
- ARC ABRASIVES PSA Sanding Disc, 80 Grit, 5 in. dia. (71-30442)
- Mirka Adhesive Discs