Shop All Adhesive Discs
Mirka
PSA Finessing Disc, 1.375", 2000, PK1000
Mfr # 21-800-2000
Zoro # G1687478
product price: $205.99
/pk 1000, $0.21/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hole Design No Hole
- Abrasive Material Silicon Carbide
- Backing Material Paper
- Series Waterproof-21
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # 21-800-2000
- Zoro # G1687478
- UPC # 842028001825
- Country of Origin Finland
- Category Adhesive Discs
Dimensions
Disc Diameter | 1-3/8" |
Details
Item | Finessing Disc |
Vacuum Hole Design | No Hole |
Abrasive Material | Silicon Carbide |
Backing Material | Paper |
Series | Waterproof-21 |
Abrasive Type | Coated |
Abrasive Grit | P2000 |
Color | Black |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Description
PSA Finessing Disc,1.375 In.,2000,1000/RL, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Sanding Belt, 1 in W, 42 in L, Non-Woven, Aluminum Oxide, 80 Grit, Medium, Merit Surface Prep (08834194012)
- 3M CUBITRON Flap Disc, Type 27, 4-1/2 in. dia., 40 Grit (7100094358)
- NORTON ABRASIVES CutOff Wheel, Blue Fire, 14"x7/64"x1" (66252843253)
- MIRKA Mesh Grip, Disc, 6", P500 Grit, PK50 (AE24105051)
- MIRKA PSA, Vacuum Disc, 5", 8H, P100, PK100 (23-320-100)
- MIRKA PSA Disc, 5", P220, PK100 (23-332-220)
- MIRKA PSA, Disc Roll, 5", P220, PK100 (23-314-220)
- MIRKA PSA Disc, 5", P80, PK100 (23-332-080)
- MIRKA PSA, Finishing Disc, 1.25", P5000, PK500 (SR-340-3A)
- MIRKA PSA Disc, 5", P100, PK100 (23-332-100)
- FINISH 1ST PSA Sanding Disc, 6 In., 80 G, PK50 (8441035)
- Mirka Adhesive Discs