Shop All Adhesive Discs
Mirka
PSA Finessing Disc, 1.25", 3000, PK1000
Mfr # 21-300-3000
Zoro # G1687329
product price: $201.99
/pk 1000, $0.20/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hole Design No Hole
- Abrasive Material Silicon Carbide
- Backing Material Paper
- Series Waterproof-21
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # 21-300-3000
- Zoro # G1687329
- UPC # 842028092816
- Country of Origin Finland
- Category Adhesive Discs
Dimensions
Disc Diameter | 1-1/4" |
Details
Item | Finessing Disc |
Vacuum Hole Design | No Hole |
Abrasive Material | Silicon Carbide |
Backing Material | Paper |
Series | Waterproof-21 |
Abrasive Type | Coated |
Abrasive Grit | P3000 |
Color | Black |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Description
PSA Finessing Disc,1.25 In.,3000,1000/RL, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLOTINI Glass Beads Blast Media, Medium (AD (70-140))
- NORTON ABRASIVES Cloth Quick-Change Disc 3IN 60 Grit (62332)
- DEDECO SUNBURST 3" EZLOC BRUSHES DARK GREEN 50 GRIT (A/O) 10/BX (1869)
- BIG HORN Double-Sided 400/1000 Grit 8'' Diamond Sharpening Stone Sharpener (19394)
- MIRKA PSA, Vacuum Disc, 5", 5H, P180, PK100 (23-321-180)
- MIRKA PSA Disc, 5", P220, PK100 (23-332-220)
- MIRKA 23-342-180 23 Series Gold 6 in. PSA Linkrol Disc- 180-Grit- C-Weight Backing (MRK-23-342-180)
- MIRKA PSA Disc, 5", P120, PK100 (23-388-120)
- MIRKA PSA Finessing Disc, 1.25", 2500, PK1000 (21-300-2500)
- MIRKA PSA Disc, 5", P150, PK100 (23-388-150)
- ARC ABRASIVES 5" Aluminum Oxide Cloth PSA Disc, 100 Grit (30443T)
- Mirka Adhesive Discs