Shop All Adhesive Discs
Mirka
PSA Finessing Disc, 1.25", 2500, PK1000
Mfr # 21-300-2500
Zoro # G1687259
product price: $185.99
/pk 1000, $0.19/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hole Design No Hole
- Abrasive Material Silicon Carbide
- Backing Material Paper
- Series Waterproof-21
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # 21-300-2500
- Zoro # G1687259
- UPC # 842028020147
- Country of Origin Finland
- Category Adhesive Discs
Dimensions
Disc Diameter | 1-1/4" |
Details
Item | Finessing Disc |
Vacuum Hole Design | No Hole |
Abrasive Material | Silicon Carbide |
Backing Material | Paper |
Series | Waterproof-21 |
Abrasive Type | Coated |
Abrasive Grit | P2500 |
Color | Black |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Description
PSA Finessing Disc,1.25 In.,2500,1000/RL, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Sheet, 75mmX110mm220G, AO, N-Vac, H/F (93787)
- SUPERIOR ABRASIVES Mount Duplex Wheel, A/O, 3x1x1/4, Grit 120 (A008585)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 4-1/2x3/64x7/8 (11T042)
- DIABLO 5 in. Ceramic Blend Hook and Lock Sanding Disc 220 Grit Ultra Fine 4 pk (DCD050220H04G)
- MIRKA PSA, Vacuum Disc, 5", 8H, P80, PK100 (23-320-080)
- MIRKA PSA, Disc Roll, 5", P120, PK100 (23-314-120)
- MIRKA PSA Vacuum, Disc Roll, 6", 6H P220, PK100 (23-343-220)
- MIRKA PSA, Vacuum Disc, 5", 5H, P220, PK100 (23-321-220)
- MIRKA PSA Disc, 5", P280, PK100 (23-332-280)
- MIRKA PSA, Finishing Disc, 1.25", P5000, PK500 (SR-340-3A)
- ARC ABRASIVES Psa Str Disc Roll-125 5In 80D (34950)
- Mirka Adhesive Discs