Shop All Sandpaper Sheets
Mirka
PSA File Sheets, 2.75x16.5", P60, PK50
Mfr # 23-364-060
Zoro # G1689158
product price: $53.29
/pk 50, $1.07/ea
$53.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Latex Paper
- Width 2-3/4"
- Length 16-1/2"
- Series Gold
- Backing Weight C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # 23-364-060
- Zoro # G1689158
- UPC # 842028003904
- Country of Origin Finland
- Category Sandpaper Sheets
Dimensions
Width | 2-3/4" |
Length | 16-1/2" |
Details
Item | PSA File Sheet |
Grit | 60 |
Backing Material | Latex Paper |
Series | Gold |
Backing Weight | C |
Color | Gold |
Abrasive Material | Aluminum Oxide |
Description
PSA File Sheets,2.75x16.5 In.,P60,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA PSA Disc, 5", P120, PK100 (23-388-120)
- CGW ABRASIVES Flap Whl, 3/4x3/4x1/4, A/O, 120G (37100)
- NORTON ABRASIVES CutOff Whl, Gemini, 2"x1/8"x1/4", 30560rpm (66243411402)
- WARNER Sanding Block (436)
- MIRKA PSA File Sheets, 2.75x16.5", P40, PK50 (23-364-040)
- MIRKA PSA File Sheets, 2.75x16.5", P36, PK50 (23-364-036)
- MIRKA Sanding Sheet, 9X11", P100, PK5 (23-104-100RP)
- MIRKA Coarse, PSA Sheet, 2.75x16.5", P40, PK50 (40-364-040)
- MIRKA Sanding Sheet, 9X11", P120, PK50 (23-104-120)
- MIRKA Sanding Sheet, 9X11", P150, PK50 (23-104-150)
- GATOR Sandpaper Al Ox 9X11In 120Grit (3275)
- Mirka Sandpaper Sheets