Shop All Sandpaper Sheets
Mirka
PSA File Sheets, 2.75x16.5", P40, PK50
Mfr # 23-364-040
Zoro # G1689033
original price:
$64.99
22% off
new price: $50.29
/pk 50, $1.01/ea
$50.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Latex Paper
- Width 2-3/4"
- Length 16-1/2"
- Series Gold
- Backing Weight C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # 23-364-040
- Zoro # G1689033
- UPC # 842028003881
- Country of Origin Finland
- Category Sandpaper Sheets
Dimensions
Width | 2-3/4" |
Length | 16-1/2" |
Details
Item | PSA File Sheet |
Grit | 40 |
Backing Material | Latex Paper |
Series | Gold |
Backing Weight | C |
Color | Gold |
Abrasive Material | Aluminum Oxide |
Description
PSA File Sheets,2.75x16.5 In.,P40,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT Sand Papers9 in Wx11 in L220C100PK (84202)
- VSM VSM 12" Diameter PSA Sanding Disc, Zirconia, 40G, X-Weight, PK 10 (99032)
- WEILER Crimped Wire Cup Wire Brush, 6", 0.014" (93401)
- RAYTECH Motor with Base, For Use With 5UJF7 (7631420)
- MIRKA PSA File Sheets, 2.75x16.5", P36, PK50 (23-364-036)
- MIRKA PSA File Sheets, 2.75x16.5", P60, PK50 (23-364-060)
- MIRKA Wet Sanding Sheet, 9"X11", AO, 240, PK50 (21-104-P240)
- MIRKA Caratflex 9X11" Plain P120, Abrasive Sheet (02-101-120)
- MIRKA Gold 2.75X17.5" Plain P220, Abrasive (23-170-220)
- MIRKA Sanding Sheet, 9X11", P80, PK25 (23-104-080)
- 3M Sandpaper Sheet, 600 Grit, 3 5/8"W, PK10 (5921-18-CC)
- Mirka Sandpaper Sheets