Shop All Adhesive Discs
Mirka
PSA Disc, Roll, 6", P500, PK100
Mfr # 23-342-500
Zoro # G1688808
product price: $51.39
/pk 100, $0.51/ea
$51.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Backing Material Paper
- Series Bulldog Gold-23
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # 23-342-500
- Zoro # G1688808
- UPC # 842028003577
- Country of Origin Finland
- Category Adhesive Discs
Dimensions
Disc Diameter | 6" |
Details
Item | Linkrol Disc |
Vacuum Hole Design | No Hole |
Abrasive Material | Aluminum Oxide |
Backing Material | Paper |
Series | Bulldog Gold-23 |
Abrasive Type | Coated |
Abrasive Grit | P500 |
Color | Gold |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Description
PSA Disc,Roll,6 In.,P500,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Radial Bristle Brush, T-A, 6 Diax1/2 W, 50G (61500151461)
- MIRKA Grip Disc, 5", P100, PK50 (23-612-100)
- 3M CUBITRON Flap Disc, Type 29, 4" dia., 80 Grit (7100104901)
- WALTER SURFACE TECHNOLOGIES White, Polishing Paste, Pre-Paste (07T901)
- MIRKA PSA, Vacuum Disc, 5", 5H, P180, PK100 (23-321-180)
- MIRKA PSA Finessing Disc, 1.375", 2000, PK1000 (21-800-2000)
- MIRKA PSA Disc, 5", P800, PK50 (23-332-800)
- MIRKA PSA Disc, 5", P100, PK100 (23-332-100)
- MIRKA PSA, Disc Roll, 5", P100, PK100 (23-314-100)
- MIRKA PSA Disc, Heavy Duty, 5", P36, PK50 (23-332-036)
- VSM 6" Diameter PSA Sanding Disc, Silicon Carbide, 220G, X-Weight, PK 10 (101300)
- Mirka Adhesive Discs