Shop All Adhesive Discs
Mirka
PSA Disc, Roll, 6", P400, PK100
Mfr # 23-342-400
Zoro # G1688841
$46.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Backing Material Paper
- Series Bulldog Gold-23
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mirka
- MFR # 23-342-400
- Zoro # G1688841
- UPC # 842028003560
- Country of Origin Finland
- Category Adhesive Discs
Dimensions
Disc Diameter | 6" |
Details
Item | Linkrol Disc |
Vacuum Hole Design | No Hole |
Abrasive Material | Aluminum Oxide |
Backing Material | Paper |
Series | Bulldog Gold-23 |
Abrasive Type | Coated |
Abrasive Grit | P400 |
Color | Gold |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Description
PSA Disc,Roll,6 In.,P400,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO 5" Surface Conditioning Disc, Hook-and-Loop, Coarse, Aluminum Oxide, Non-Woven (G5882585)
- CONTINENTAL ABRASIVES 6" 220 Grit C-Weight Gold Stearate Coated PSA Link Roll 100 Discs on a Roll (SD-60RGN220)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 150 G, AlO, PK50 (66261126337)
- UNITED ABRASIVES/SAIT Nonwoven Discs2 Vf ThickPK50 (77675)
- MIRKA PSA Disc, Autobox, 6", P120, PK100 (23-379-120)
- MIRKA PSA, Vacuum Disc, 5", 8H, P400, PK100 (23-320-400)
- MIRKA 23-342-080 23 Series Gold 6 in. PSA Linkrol Disc- 80-Grit- D-Weight Backing (MRK-23-342-080)
- MIRKA PSA Disc, Roll, 6", P100, PK100 (23-342-100)
- MIRKA PSA, Finishing Disc, 1.25", P2500, PK100 (SR-301-7A)
- MIRKA PSA Disc, 5", P180, PK100 (23-332-180)
- DIABLO PSA Sanding Disc, 5", 120G, PK50 (DCD050120P50G)
- Mirka Adhesive Discs