Shop All Adhesive Discs
Mirka
PSA Disc, Roll, 6", P320, PK100
Mfr # 23-342-320
Zoro # G1688887
product price: $55.65
/pk 100, $0.56/ea
$55.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Backing Material Paper
- Series Bulldog Gold-23
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # 23-342-320
- Zoro # G1688887
- UPC # 842028003553
- Country of Origin Finland
- Category Adhesive Discs
Dimensions
Disc Diameter | 6" |
Details
Item | Linkrol Disc |
Vacuum Hole Design | No Hole |
Abrasive Material | Aluminum Oxide |
Backing Material | Paper |
Series | Bulldog Gold-23 |
Abrasive Type | Coated |
Abrasive Grit | P320 |
Color | Gold |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Description
PSA Disc,Roll,6 In.,P320,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 60 Grit, 5/8-11, Series: SG Blaze(R) (66254400258)
- SUNGOLD ABRASIVES Roll 100 Grit 4-1/2-in W X 360-in L PSA Silicon Carbide Sandpaper (86.22-45100.SCA)
- ZORO SELECT Sanding Belt, Coated, 1 in W, 42 in L, P120 Grit, Medium, Aluminum Oxide, XP0998W, Brown (78072775807)
- DYNABRADE Belt, 120G, 1/2"X18" (91119)
- MIRKA PSA, Finishing Disc, 1.25", P2500, PK100 (SR-301-7A)
- MIRKA PSA, Vacuum Disc, 5", 8H, P80, PK100 (23-320-080)
- MIRKA PSA Disc, Roll, 6", P80, PK100 (23-342-080)
- MIRKA PSA Disc, 5", P180, PK100 (23-332-180)
- MIRKA PSA, Vacuum Disc, 5", 5H, P120, PK100 (23-321-120)
- MIRKA PSA, Finishing Disc, 1.25", P5000, PK500 (SR-340-3A)
- MIRKA PSA Vacuum, Disc Roll, 6", 6H P220, PK100 (23-343-220)
- Mirka Adhesive Discs