Shop All Adhesive Discs
Mirka
PSA Disc, Roll, 6", P220, PK100
Mfr # 23-342-220
Zoro # G1688823
product price: $55.55
/pk 100, $0.56/ea
$55.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Backing Material Paper
- Series Bulldog Gold-23
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # 23-342-220
- Zoro # G1688823
- UPC # 842028003522
- Country of Origin Finland
- Category Adhesive Discs
Dimensions
Disc Diameter | 6" |
Details
Item | Linkrol Disc |
Vacuum Hole Design | No Hole |
Abrasive Material | Aluminum Oxide |
Backing Material | Paper |
Series | Bulldog Gold-23 |
Abrasive Type | Coated |
Abrasive Grit | P220 |
Color | Gold |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Product Type | PSA Disc,Roll,6",P220,PK100 |
Description
PSA Disc,Roll,6 In.,P220,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERCUT TOOL 1/16x3/64x1/8x1-1/2 Ball Doublecut, PowerA (SD-40DC-1)
- VELCRO BRAND Industrial Strength Tape, Hook and Loop, Waterproof, 2"x15', BK (VEK90197)
- ZORO SELECT Carbide Bur, Radius End, 5/8 In, 1/4 Shank (310-002076)
- WEILER 7" Tiger X Flap Disc, Conical (TY29), Phenolic Backing, 36Z, 5/8-11" (51219)
- MIRKA PSA, Disc Roll, 5", P180, PK100 (23-314-180)
- MIRKA PSA, Disc Roll, 5", P220, PK100 (23-314-220)
- MIRKA Coarse Cut, PSA Disc, 6", P60, PK50 (40-341-060)
- MIRKA PSA Disc, 5", P280, PK100 (23-332-280)
- MIRKA PSA, Disc Roll, 5", P120, PK100 (23-314-120)
- MIRKA PSA Disc, 5", P500, PK100 (23-332-500)
- PASCO Sanding Disc 5-in W x 5-in L 150-Grit No Hole Disc Tab PSA 100-Pack (P6.23-05150.DWT)
- Mirka Adhesive Discs